Beli Mata Bor Bahasa Inggris di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEP Soldering Station (Stasiun Solder)
    Mulai

    Rp369.900

    WEP Soldering Station (Stasiun Solder)
    Deskripsi:
    1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
  2. 70Mai Kamera Dasbor
    Mulai

    Rp859.900

    70Mai Kamera Dasbor
    Deskripsi:
    70mai Dash Cam A810 Set Front 4K 2160P Rear HDR 1080P GPS Night VisionMenetapkan Standar Baru untuk Kualitas Video :Didukung oleh sensor gambar Sony Starvis 2IMX678 terbaru, 4K A810 menghadirkan rekaman berkualitas sinematik yang merekam setiap detail di jalan dengan kejernihan tingkat berikutnya.Framerate tinggi 60FPS*/25FPS menghasilkan gambar yang lebih halus secara efektif untuk mencegah terjadinya hasil yang buram. Ini terutama membantu menangkap plat nomor dan rambu-rambu jalan selama mengemudi dengan kecepatan tinggi.Penglihatan Malam yang Luar Biasa :meningkatkan sensor, aperture besar, dan tambahan baru dari HDR, 4K A810 berjalan di atas dan di luar saat merekam di malam hari.Perekaman Belakang HDR yang Ditingkatkan :Dengan penambahan algoritma HDR, 70mai telah mengambil perekaman belakang selangkah lebih maju. Dibandingkan dengan kamera belakang sebelumnya, kamera belakang yang baru dikembangkan menonjol pada eliminasi noise. Saturasi warna dan keseimbangan eksposur. Bahkan dapat memilih detail gambar di malam hari dengan pencahayaan yang lebih kompleks, mengembalikan tampilan belakang keTingkat realitas maksimalAi Deteksi Gerakan:Dengan algoritma canggih yang menghitung jarak dan niat seseorang, A810 mengaktifkan perekaman ketika mengidentifikasi seseorang sebagai ancaman potensial.
  3. Alinco Handy Talky (HT)
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
Daftar Harga Mata Bor Bahasa Inggris Terbaru November 2026
WEP Soldering Station (Stasiun Solder)Rp369.900
70Mai Kamera DasborRp859.900
Alinco Handy Talky (HT)Rp1.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)